Skip Content
34 7DR CABINET BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

34 7DR CABINET BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY3407XB
  • Mfr. Model # 3407XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 231.0 lbs

Technical Specs

  • Colour Brown
  • Finish Wrinkle
  • Includes Two Tubular High Security Locks that are Keyed Alike
  • Height 40"
  • Item Rolling Tool Storage Cabinet
  • Depth 20"
  • Configuration 30W Center Bank: (3) 18-1/2D x 2H, (3) 18-1/2D x 4H, (1) 18-1/2D x 10H
  • Width 34"
  • Number of Drawers 7
  • Locking System 2 Tubular High Security Locks that are Keyed Alike
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Drawer Capacity 125 lb.
  • Features Tubular Lock Set, Ball-Bearing Drawer Slides, 6" x 2" Roller Bearing Casters that hold up to 900 lb ea, Full Width Drawer Pulls
  • For Use With Any Kennedy 29" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Gauge Body: 18, Drawers: 20
  • Material Steel
  • Number of Shelves 0
  • Series Industrial, Heavy Duty
  • Load Rating 1400 lb.
  • Handles Tubular Steel Side
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Storage Capacity 15,540 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list