Skip Content
34 5DR CHEST YELL BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

34 5DR CHEST YELL BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY3400MP
  • Mfr. Model # 3400MP
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Depth 20"
  • Features Large Full Width Drawer Pulls
  • Colour Yellow
  • Finish Smooth
  • For Use With Mfr. No. 3402MPYW
  • Gauge 18
  • Height 18-3/8"
  • Item Maintenance Chest
  • Width 34"
  • Configuration 30W Center Bank: (4) 18-1/2D x 2H, (1) 18-1/2D x 4H
  • Material Steel
  • Load Rating 600 lb.
  • Number of Drawers 5
  • Series Maintenance Pro
  • Locking System 1 Tubular High Security Lock
  • Storage Capacity 6660 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Includes Heavy Duty Nonslip Drawer Liners
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list