Skip Content
34 5DR CHEST BLUE BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

34 5DR CHEST BLUE BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY3401MP
  • Mfr. Model # 3401MP
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Blue
  • Features Large Full Width Drawer Pulls
  • Finish Smooth
  • For Use With Mfr. No. 3402MPBL
  • Depth 20"
  • Gauge 18
  • Item Maintenance Chest
  • Height 18-3/8"
  • Width 34"
  • Configuration 30W Center Bank: (4) 18-1/2D x 2H, (1) 18-1/2D x 4H
  • Material Steel
  • Load Rating 600 lb.
  • Series Maintenance Pro
  • Number of Drawers 5
  • Locking System 1 Tubular High Security Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 6660 cu. in.
  • Drawer Capacity 125 lb.
  • Includes Heavy Duty Nonslip Drawer Liners
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list