Skip Content
34 12DR CHEST BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

34 12DR CHEST BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY3412XB
  • Mfr. Model # 3412XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 171.0 lbs

Technical Specs

  • Colour Brown
  • Finish Wrinkle
  • Depth 20"
  • Gauge 18
  • Item Mechanics Chest
  • Height 20-1/2"
  • Material Steel
  • Width 34"
  • Drawer Capacity 120 lb.
  • Locking System Tubular High Security Cylinder
  • Configuration Top Till 33-7/8W x 19-3/4D x 2-5/8H, (9) 9-3/16W x 18D x 2H, (2) 30W x 18D x 2H, (1) 30W x 18D x 4H
  • Number of Drawers 12
  • Drawer Slides Ball Bearing
  • Features Full-Length Aluminum Drawer Pulls
  • For Use With Mfr. No. 347XB
  • Includes Gas Shocks, Drawer Liners
  • Handle Design Plated Side
  • Series Maintenance Pro
  • Storage Capacity 8331 cu. in.
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list