Skip Content
33X80MMCELLULOSEEXTRACTIONTHIMBLES, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

33X80MMCELLULOSEEXTRACTIONTHIMBLES,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K942
  • Mfr. Model # 12K942
  • UNSPSC # 41104817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Liquids Or Air
  • Height 80 mm
  • Item Extraction Thimble
  • Temp. Range Nominal
  • Material Cellulose
  • Diameter 33mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list