Discontinued with Replacement
33 GR SUIT W/ATTACHD HOOD AND BOOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

33 GR SUIT W/ATTACHD HOOD AND BOOTS

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2019-2XL
  • Mfr. Model # 2019-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
COVERALLS SELECT WHT HOOD+BOOTS 2X

Your Price: NA

Technical Specs

  • Item Coverall
  • Colour White
  • Material Polypropylene
  • Closure Type Zipper
  • Standards ANSI
  • Seam Style Serged
  • Fabric Weight 30 gsm
  • Inseam 30-1/2"
  • Fits Chest Size 43" to 46"
  • Fits Waist Size 44" - 47"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list