Skip Content
32SA ROTOR ON SPIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

32SA ROTOR ON SPIKE

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAI32SASP
  • Mfr. Model # 32SASP
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.575 lbs

Technical Specs

  • Flow Rate 0.8 - 4.6 gpm
  • Pattern 40 Degrees - 360 Degrees
  • Material of Construction Plastic
  • Width 2-1/4"
  • Connection 1/2" FNPT
  • Height 15"
  • Pressure Range 25 - 55 PSI
  • Spacing 19 - 32 ft.
  • Pop-Up Clearance 4"
  • Radius of Throw 19 - 32 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list