Skip Content
32OZ SPRAY BOTTLE CENTRE NECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

32OZ SPRAY BOTTLE CENTRE NECK

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLCN932CG
  • Mfr. Model # CN932CG
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour White
  • For Use With Trigger
  • Size 32 oz.
  • Material Plastic
  • Screw Closure Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list