Skip Content
32OZ BALL PEIN HAMMER-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

32OZ BALL PEIN HAMMER-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1332AVP-TT
  • Mfr. Model # 1332AVP-TT
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 218
  • Shipping Weight 3.49 lbs

Product Details

Patented AntiVibe(R) technology delivers greater vibration dampening effect than traditional one-piece steel hammer. Molded textured rubber grip provides a slip resistant grip and increase control. Rim tempered striking surface adds extra durability and safety. 32 oz.

Technical Specs

  • Features Antivibe, Rim Tempered Striking Surface
  • Head Dia. (In.) 1-7/16
  • Head Weight (Lb.) 2
  • Head Weight (Oz.) 32.0
  • Overall Length (In.) 14-3/4
  • Type Striking and Struck
  • Item Tethered Ball Pein Hammer
  • Handle Molded Textured Rubber Grip
  • Tether Capable Tether Ready
  • Head Material Forged One Piece Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list