Skip Content
32 OZ DIPPING BOWL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

32 OZ DIPPING BOWL, YELLOW

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56856
  • Mfr. Model # 56856
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Large Bowl Scoop
  • Capacity 32 oz.
  • Colour Yellow
  • Features Thumb Grip, Measured Graduation Marks
  • Material Polypropylene
  • Type Chemical Resistant
  • Design Bowl
  • Handle Length 5-1/2"
  • Overall Length 12-7/8"
  • Overall Width 7-1/8"
  • Overall Height 4-3/8"
  • Working Temp. -22 Degrees F to 176 Degrees F
  • Meets/Exceeds FDA Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list