32 GALLON LID BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

32 GALLON LID BLACK

BRUTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1867532
  • Mfr. Model # 1867532
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.055 lbs

Technical Specs

  • For Use With RBB2632
  • Height 1-5/8"
  • Trash Container Capacity 32 gal.
  • Primary Container Color Black
  • Trash Can Dia./Width 22-1/4"
  • Opening Closure Type Snap-On
  • Item Trash Can Top
  • Length 22-1/4"
  • Series BRUTE(R)
  • Container Shape Round
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list