Skip Content
32 GAL BRUTE PAPER RECYC TOP - GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

32 GAL BRUTE PAPER RECYC TOP - GRN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1788379
  • Mfr. Model # 1788379
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Height 3-3/4"
  • For Use With 32-gal. Brute Receptacles
  • Item Recycling Paper Lid
  • Length 24"
  • Trash Container Capacity 32 gal.
  • Primary Container Color Green
  • Trash Can Dia./Width 22-1/2"
  • Opening Closure Type Snap-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list