32 GAL BRUTE BTL/CAN RECYC TOP GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

32 GAL BRUTE BTL/CAN RECYC TOP GRN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1788377
  • Mfr. Model # 1788377
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Colour Green
  • Dia. 22-1/2
  • For Use With 32-gal. Brute Receptacles
  • Height 3-3/4"
  • Item Recycling Bottle & Cans Lid
  • Length 24"
  • Material Polyethylene High Density
  • Width 22-1/2"
  • Fits Container Size 32 gal.
  • Primary Container Color Green
  • Trash Container Capacity 32 gal.
  • Trash Can Dia./Width 22-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list