CASE WITH FOAM TAN 31X24X17" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE WITH FOAM TAN 31X24X17"

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1630-000-190
  • Mfr. Model # 1630WFTN
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Includes O-ring Seal, Automatic Pressure Equalization Valve, Fold Down Handles, Stainless Steel Padlock Protectors, 3-Level Pick N Pluck(TM) with Convulated Lid Foam, Retractable Extension Handle, 4 Polyurethane Wheels with Stainless Steel Bearings
  • Colour Desert Tan
  • Item Equipment Protector Case
  • Material Copolymer-Polypropylene
  • Overall Depth 17.48"
  • Overall Length 31.28"
  • Latch Double Throw
  • Overall Width 24.21"
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Mfr. Series 1630
  • Features Watertight, Crushproof and Dustproof
  • Load Capacity 350 lb.
  • Weight 36 lb.
  • Inside Width 20-63/64"
  • Volume Capacity 5.21 cu. ft.
  • Inside Depth 15-1/2"
  • Inside Length 27-45/64"
  • Bottom Depth 12-9/64"
  • Lid Depth 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list