Skip Content
316 SCRD 150 REDUC 2X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

316 SCRD 150 REDUC 2X1-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SR2114
  • Mfr. Model # S316SR2114
  • UNSPSC # 40170000
  • CATALOGUE PAGE # 1798
  • Shipping Weight 1.54 lbs

Technical Specs

  • Item Reducing Coupling
  • Outside Dia. 3.62"
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 150 PSI
  • Standards ASTM-A-351, ANSME B1.20.1, MSS-SP-114
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 2" x 1-1/4"
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Reducing Coupling
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Length 3.38"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list