Skip Content
31-C HD DOMINATOR 31 IN CURVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

31-C HD DOMINATOR 31 IN CURVED

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW40168
  • Mfr. Model # 40168
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Dia. 3/8" - 7/8"
  • Material Steel
  • Overall Length 31"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list