Skip Content
30X24X84 REDOAK W/SECBOX FOOTLKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30X24X84 REDOAK W/SECBOX FOOTLKR

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALRL302484-1SB
  • Mfr. Model # RL302484-1SB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Colour Natural Red Oak with Clear Finish
  • Finish
  • Includes Upper Shelf, Coat Rod, Security Box, Foot Locker
  • Material All-Wood
  • Item Wardrobe Locker
  • Overall Depth 24"
  • Overall Width 30"
  • Overall Height 84"
  • Lock Type Built-In Combination Lock Included
  • Tier Open Front
  • Hooks per Opening 2 Single, 1 Double
  • Legs
  • Opening Height 41-1/2"
  • Opening Depth 23"
  • Opening Width 22-1/2"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list