Skip Content
30RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

30RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z519
  • Mfr. Model # 4Z519
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 12.05 lbs

Technical Specs

  • Full Load Amps 1.2/0.63 A
  • Item AC Gearmotor
  • Max. Torque 135 in.-lb.
  • Housing Die Cast Aluminum
  • Nameplate RPM 30
  • Number of Brake Discs Required 1
  • Thermal Protection None
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 53:1
  • Hz 50/60
  • Input HP 1/15
  • Motor Type Permanent Split Capacitor
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Overhung Load 175 lbs.
  • Length Less Shaft 8-3/4"
  • Shaft Dia. (Dimension U) 5/8 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list