Skip Content
30MM TURN MUSHROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

30MM TURN MUSHROOM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AS44
  • Mfr. Model # ZB5AS44
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13, (Meets IEC)
  • Accessory Group A
  • Colour Red
  • Action Turn to Release
  • Size 22mm
  • Type of Operator 30mm Mushroom Emergency Stop
  • Legend Emergency Stop
  • Item Push Button Operator
  • Head Material Plastic
  • Standards UL, CSA, CE, RoHS
  • Basic Material Plastic
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list