30MM SELECTORSW/CONTACT BLOCK,1NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

30MM SELECTORSW/CONTACT BLOCK,1NC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G318
  • Mfr. Model # 30G318
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Contact Block
  • Size 30
  • Standards UL/CSA/CE
  • Action Momentary
  • Application Operator
  • For Use With Mfr. N. 30G318, 30G319, 30G320
  • Contact Form 1NC
  • Contact Rating 10A @ 600 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list