Skip Content
30MM RED BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

30MM RED BUTTON

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB5AC44
  • Mfr. Model # ZB5AC44
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accessory Group A
  • Action Momentary
  • Size 22mm
  • Colour Red
  • NEMA Rating 1, 2, 3, 4, 4X, 12, and 13, (Meets IEC)
  • Type of Operator 30mm Dia. Mushroom Head
  • Item Push Button Operator
  • Standards UL, CSA, CE, RoHS
  • Legend No Legend
  • Head Material Plastic
  • IP Rating 66
  • Basic Material Plastic
  • Bezel Material Double-Insulated Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list