Skip Content
30MIN HP CARBON NO LOCKING COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30MIN HP CARBON NO LOCKING COLLAR

SPERIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR917131
  • Mfr. Model # 917131
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Technical Specs

  • Colour Gray
  • For Use With SCBA
  • Item Self-Contained Breathing Apparatus Cylinder
  • Standards NIOSH
  • Duration 30 min.
  • Weight Empty 6 lbs.
  • Cylinder Material Carbon
  • Pressure 2,216 PSIG

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list