Skip Content
30M 6.5MM WIRE ROPE FOR MINIFOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30M 6.5MM WIRE ROPE FOR MINIFOR

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA0705602030
  • Mfr. Model # 0705602030
  • UNSPSC # 31151505
  • CATALOGUE PAGE # 1870
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Gray
  • Includes Wire Rope, Hook
  • For Use With Griphoist/Tirfor
  • Item Wire Rope
  • Length 30 m
  • Material Alloy Wire
  • Size 1/4"
  • Working Load Limit 1,100 lbs.
  • Strand Type Wire Rope
  • Standards RR-W-410D, ASTM A-90 SAE J-684C, ANSI B30-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list