Skip Content
30M 5/16IN WIRE ROPE ASSY TU17/T508 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30M 5/16IN WIRE ROPE ASSY TU17/T508

MAXIFLEX(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA0702102030
  • Mfr. Model # 0702102030
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Gray
  • For Use With Griphoist/Tirfor
  • Includes Wire Rope, Hook
  • Item Wire Rope Assembly
  • Material Alloy Wire
  • Length 30 m
  • Standards RR-W-410D, ASTM A-90 SAE J-684C, ANSI B30-10
  • Size 5/16"
  • Strand Type Wire Rope
  • Working Load Limit 2000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list