Skip Content
30L PAINT PRESS TANK WITH AGITATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30L PAINT PRESS TANK WITH AGITATOR

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20-30
  • Mfr. Model # 20-30
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Capacity 7.5 Gal.
  • For Use With Solvent Base Products
  • Includes Pressure Tank with Manual Agitator, Regulator with Gauge, Swivel Casters
  • Paint Line Connector 1/4"
  • Max. Pressure 35 PSI
  • Air Line Connector 1/4" NPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list