30IN LOOP END CORD TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30IN LOOP END CORD TAN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPC30LET
  • Mfr. Model # CPC30LET
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.188 lbs

Product Details

An extremely versatile cord. Useful in a wide variety of tie down applications. Features a nylon hook on one end and a molded loop on the other.

Technical Specs

  • Colour Tan
  • Item Bungee Cord
  • Includes (1) Cord, (1) Attached Hook
  • Length 30"
  • Body Material Polyurethane
  • End Type Nylon Hook/polyurethane Loop
  • Diameter 11/32"
  • Hardware Material Nylon
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Width 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list