Skip Content
30IN HDPE SQUEEGEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

30IN HDPE SQUEEGEE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6630
  • Mfr. Model # 6630
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour White
  • Blade Style Straight
  • For Use With 6012, 6024, 6036, 6053, 6061, 6076
  • Item Hazmat Squeegee
  • Blade Material Polyethylene
  • Blade Length 30"
  • Squeegee Blade Shape Straight
  • Color Coding System Yes
  • Squeegee Blade Material Polyethylene
  • Squeegee Blade Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list