30IN 1INNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30IN 1INNPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFBSSB301SD
  • Mfr. Model # BSSB301SD
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Flow Rate (GPM) 15
  • Dia. (In.) 3-5/8
  • Colour Gray
  • For Use With Petrochemicals, Coolants, Hydraulic Oils, Process Water, Solvents, Potable Liquids
  • Includes Buna-N O-ring
  • Item Vessel
  • Max. Flow GPM 15
  • Height (In.) 33-1/4
  • Max. Temp. (F) 250 Degrees
  • Inputs/Outputs 1" NPT
  • Housing Material 316 Stainless Steel
  • Cartridges Required 1
  • Max. Pressure (PSI) 150
  • Reduces Particulates
  • Head Material 316 Stainless Steel
  • Package Quantity 1
  • Length (In.) 33-1/4
  • Type Cartridge
  • Width (In.) 3-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list