30GR.SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30GR.SUIT W/ELAS.WRISTS OPEN ANKLES

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2012XL
  • Mfr. Model # 2012XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Seam Style Serged
  • Colour White
  • Item Coverall
  • Material Polypropylene
  • Standards ANSI
  • Closure Type Zipper
  • Fits Chest Size 40" - 43"
  • Fabric Weight 30 gsm
  • Inseam 29-1/2"
  • Fits Waist Size 42" - 44"
  • Cuff Style Elastic
  • Ankle Style Open
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list