Skip Content
30GR.SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30GR.SUIT W/ELAS.WRISTS OPEN ANKLES

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2012L
  • Mfr. Model # 2012L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour White
  • Material Polypropylene
  • Size Large
  • Item Coverall
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 30 gsm
  • Inseam 29"
  • Fits Chest Size 38" to 40"
  • Cuff Style Elastic
  • Fits Waist Size 39" - 42"
  • Ankle Style Open
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list