30GR.SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30GR.SUIT W/ELAS.WRISTS OPEN ANKLES

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2012-3XL
  • Mfr. Model # 2012-3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Material Polypropylene
  • Item Coverall
  • Colour White
  • Seam Style Serged
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 30 gsm
  • Inseam 31-1/2"
  • Fits Waist Size 47" - 50"
  • Fits Chest Size 46" - 52"
  • Cuff Style Elastic
  • Ankle Style Open
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list