Skip Content
30GR.SUIT W/ELAS.WRISTS OPEN ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30GR.SUIT W/ELAS.WRISTS OPEN ANKLES

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2012-2XL
  • Mfr. Model # 2012-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Coverall
  • Colour White
  • Seam Style Serged
  • Material Polypropylene
  • Standards ANSI
  • Closure Type Zipper
  • Fits Waist Size 44" - 47"
  • Inseam 30-1/2"
  • Fabric Weight 30 gsm
  • Ankle Style Open
  • Fits Chest Size 43" to 46"
  • Cuff Style Elastic
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list