30FOOT LINE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30FOOT LINE KIT

STREAMLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F346
  • Mfr. Model # 3F346
  • UNSPSC # 31231317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Air Conditioning and Refrigeration Systems
  • Includes Insulation On Suction Line Only
  • Item Refrigerant Line Set
  • Length (Ft.) 30
  • Type Copper Roll
  • Liquid Line Size (In.) 3/8 O.D.
  • Insulation Thickness (In.) 1/2
  • Suction Line Size (In.) 7/8 O.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list