Skip Content
30A MIN LOW PROFILE FUSE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30A MIN LOW PROFILE FUSE 5/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9949-14
  • Mfr. Model # 9949-14
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.012 lbs

Technical Specs

  • Item Fuse
  • Fuse Voltage Rating 32 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list