Skip Content
30A FUSE BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

30A FUSE BLOCK

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EJ29
  • Mfr. Model # 1EJ29
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Connector Type Box
  • Number of Poles 2
  • Item Fuse Block
  • Wire Size 14 to 2 Cu, 12 to 2 Al
  • Fuse Holder Code P
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 5" L x 3/16" dia.
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Width 2.91"
  • Height 1.73"
  • Length 6.25"
  • Fuse Block Design Open
  • Fuse Type Industrial
  • Series H600
  • Fuse UL Class K5, H
  • For Fuse Series NOS, RES
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list