Skip Content
30A 6P 600V NF TYPE 3R/12 HD SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

30A 6P 600V NF TYPE 3R/12 HD SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU661AWK
  • Mfr. Model # HU661AWK
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Height 20.5"
  • HP 20 HP @ 600VAC
  • Number of Poles 6
  • Depth 6.8"
  • Number of Wires 6
  • Item Safety Switch
  • Phase 3
  • Width 14.8"
  • Contact Form 6PST
  • NEMA Enclosure Type 3R, 12
  • Duty Heavy
  • Voltage 600VAC
  • Fusible / Nonfusible Nonfusible

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List