Skip Content
30A 3P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

30A 3P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO330VH
  • Mfr. Model # QO330VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Circuit Breaker
  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 3
  • Max. AIR Rating 22 kA
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL, CSA
  • Amps 30
  • Length 3.00"
  • Depth 2.91"
  • Width 2.25"
  • Series QO
  • Max. Wire Size 8 AWG
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 240 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list