Skip Content
30A 3P 600V FIBERGLASS POLYESTER EN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

30A 3P 600V FIBERGLASS POLYESTER EN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDH361DF
  • Mfr. Model # H361DF
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.96 lbs

Technical Specs

  • Depth 8.8"
  • Height 16.5"
  • HP 5 HP @ 600VAC
  • Item Safety Switch
  • Material of Construction Fiberglass
  • Number of Poles 3
  • Number of Wires 3
  • Phase 3
  • Contact Form 3PST
  • Width 11"
  • Duty Heavy
  • NEMA Enclosure Type 4X
  • Voltage 600VAC
  • Standards UL Listed
  • Fuse Kit (Class R) 2GNF1
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list