Skip Content
304SS BALL-LOK 5/16IN X.010X 26.8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

304SS BALL-LOK 5/16IN X.010X 26.8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPC5
  • Mfr. Model # 2LPC5
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Length (In.) 26-13/16
  • Item Ball-Lok Tie
  • Material Stainless Steel
  • Tensile Strength (PSI) 300
  • Package Quantity 50
  • Type 304
  • Thickness (In.) 0.010
  • Width (In.) 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list