Skip Content
304L SST 6X30IN 2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

304L SST 6X30IN 2IN NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAF4LFE632
  • Mfr. Model # 4LFE632
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Flow Rate (GPM) 90
  • Colour Gray
  • Dia. (In.) 12-1/4
  • For Use With Potable Water, Process Water, Coatings, Lubricants, Coolants, Cutting Oils, Solvents
  • Height (In.) 53-1/8
  • Includes Buna-N O-ring
  • Item Vessel
  • Max. Temp. (F) 450 Degrees
  • Cartridges Required 6
  • Max. Flow GPM 90
  • Housing Material 304 Stainless Steel
  • Standards ASME Code UM Stamp
  • Max. Pressure (PSI) 150
  • Reduces Particulates
  • Head Material 304 Stainless Steel
  • Inputs/Outputs 2" NPT
  • Length (In.) 53-1/8
  • Package Quantity 1
  • Type Cartridge
  • Width (In.) 12-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list