Skip Content
304L SST 6X10IN 2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

304L SST 6X10IN 2IN NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAF4LFE612
  • Mfr. Model # 4LFE612
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Gray
  • For Use With Potable Water, Process Water, Coatings, Lubricants, Coolants, Cutting Oils, Solvents
  • Height (In.) 33
  • Flow Rate (GPM) 30
  • Item Vessel
  • Dia. (In.) 12-1/4
  • Includes Buna-N O-ring
  • Max. Flow GPM 30
  • Max. Temp. (F) 450 Degrees
  • Cartridges Required 6
  • Housing Material 304 Stainless Steel
  • Standards ASME Code UM Stamp
  • Head Material 304 Stainless Steel
  • Reduces Particulates
  • Max. Pressure (PSI) 150
  • Inputs/Outputs 2" NPT
  • Length (In.) 33
  • Type Cartridge
  • Package Quantity 1
  • Width (In.) 12-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list