Skip Content
304 SS, DBLE BIT TOOL HD W/TOOL 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

304 SS, DBLE BIT TOOL HD W/TOOL 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRF6
  • Mfr. Model # 4RRF6
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Includes M22 x 1.5 Nut (1), Cam Screw (1), Key Tool (1), Cams (3)
  • Grip 9/16, 1 1/32, 1 1/2
  • Item Cam Latch
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Depth 1-1/8"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable No
  • Panel Opening Length 13/16"
  • Mounting Hole Dia. 7/8"
  • Outer Panel Thickness 1/32" - 1/4"
  • Panel Opening Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list