Skip Content
3018 SU CAB. (SAND) 36X18X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3018 SU CAB. (SAND) 36X18X30

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN3018SD
  • Mfr. Model # 3018SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf
  • Item Desk Height Storage Cabinet
  • Material Steel
  • Number of Shelves 2
  • Overall Depth 18"
  • Cabinet Color Sand
  • Overall Height 30"
  • Handle Single
  • Overall Width 36"
  • Shelf Capacity 150 lb.
  • Locking System 3-Point
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Height of Cabinet 30"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List