Skip Content
3018 SU CAB. (M GREY) 36X18X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3018 SU CAB. (M GREY) 36X18X30

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN3018MGY
  • Mfr. Model # 3018MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 58.0 lbs

Technical Specs

  • Gauge 24
  • Item Desk Height Storage Cabinet
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 18"
  • Handle Single
  • Number of Shelves 2
  • Cabinet Color Gray
  • Overall Height 30"
  • Overall Width 36"
  • Shelf Capacity 150 lb.
  • Method of Construction Welded
  • Locking System 3-Point
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Standards MH16.1:2004
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Height of Cabinet 30"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List