Skip Content
3018 SU CAB (CHMPPTY) 36X18X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3018 SU CAB (CHMPPTY) 36X18X30

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN3018PY
  • Mfr. Model # 3018PY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf
  • Finish Powder Coated
  • Gauge 24
  • Item Desk Height Storage Cabinet
  • Material Steel
  • Cabinet Color Champagne/Putty
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 150 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 30"
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list