Skip Content
3000W PURE SINE INVERTER W/REMOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3000W PURE SINE INVERTER W/REMOTE

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN212006
  • Mfr. Model # 212006
  • UNSPSC # 33121705
  • CATALOGUE PAGE # 2941
  • Shipping Weight 22.9 lbs

Technical Specs

  • Includes LCD Remote
  • Depth 22-3/8"
  • Height 4-1/8"
  • Item Pure Sine Power Inverter
  • Number of Outlets 2
  • Width 10-13/16"
  • Input Voltage 12 VDC
  • Case Material Steel
  • Output Watts 3,000 W
  • Output Voltage 120 VAC
  • Outlet Type 3 - Prong/Hardwired
  • DC Connection Input Terminals
  • Peak Output Power 6,000 W
  • Standards UL458
  • Inverter Output Form Pure Sine Wave

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list