Skip Content
3000W POWER INVERTER W/REMOTE - 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3000W POWER INVERTER W/REMOTE - 24V

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN124010
  • Mfr. Model # 124010
  • UNSPSC # 33121705
  • CATALOGUE PAGE # 2941
  • Shipping Weight 22.0 lbs

Technical Specs

  • Depth 22-1/8"
  • Includes LCD Remote Control / BOT Technology
  • Height 5-1/8"
  • Number of Outlets 3
  • Item Modified Power Inverter
  • Output Watts 3,000 W
  • Width 8-1/2"
  • Case Material Steel
  • Outlet Type 3 - Prong/Hardwired
  • Output Voltage 120 VAC
  • Input Voltage 24 VDC
  • Peak Output Power 6,000 W
  • DC Connection Input Terminals
  • Inverter Output Form Modified Sine Wave
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List