Skip Content
3000A TRMS AC FLEX CLAMP METER 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3000A TRMS AC FLEX CLAMP METER 10IN

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA3010
  • Mfr. Model # MA3010
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Amps AC 3,000
  • Accuracy +/-3%
  • Includes (2) AAA Batteries
  • Item Flex Cable Meter
  • Max. Conductor Size 2,000 MCM
  • Jaw Capacity 10"
  • AC Frequency Response True RMS
  • Safety Rating CAT IV 600 V, CAT III 1,000 V

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list