Skip Content
3000A AC CURRENT FLEX CLAMP ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3000A AC CURRENT FLEX CLAMP ADAPTOR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCA3010
  • Mfr. Model # CA3010
  • UNSPSC # 41111928
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Accuracy +/-3%
  • Amps AC 3,000
  • For Use With Current Meters
  • Connector Type Banana Plugs
  • Includes 6.6 ft. Lead w/ Banana Plugs, (2) AAA Batteries
  • Item Flex Clamp Cable
  • Max. Conductor Size 2,000 MCM
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • AC Frequency Response True RMS
  • Jaw Capacity 10"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list