Skip Content
3000 WATT INVERTER GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3000 WATT INVERTER GENERATOR

BRIGGS & STRATTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BGG30545
  • Mfr. Model # 30545
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Length 29-1/2"
  • Height 23-5/8"
  • Item Inverter Generator
  • Air Cleaner Type Foam
  • Engine Size 171 cc
  • Cylinder Material Aluminium
  • Width 15-1/4"
  • Fuel Tank Capacity 1.5 gal.
  • Fuel Type Gasoline, 10% Ethanol
  • Low Oil Shut Down Yes
  • Outlets (2) Duplex, (1) 30 A @ 120 VAC
  • Starter Type Recoil
  • Run Time Hour Meter Yes
  • Voltage 120 V
  • Sound Level dB 58
  • Surge Watts 3,000
  • Circuit Breaker Yes
  • Wheel Kit Included Yes
  • Rated Watts 2600
  • Engine Brand Briggs and Stratton
  • Includes Battery Charging Cable
  • Full Power Switch Yes
  • Standards CSA
  • Amps 21.6 A
  • Run Time @ 1/2 Load 5 hrs.
  • Generator Mfr. Warranty Details 2 yr.
  • Run Time @ Full Load 3 hrs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list